Horizontal toggle clamp with open arm and horizontal base plate STC-HH /40

Article no.: STC-HH50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Horizontal toggle clamp

Identification & Classification

Article number STC-HH50
EAN / GTIN 4008158035734
Manufacturer number STC-HH50
L-Number L80030 207
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • In the clamped position, the lever is horizontal
  • Automatic and infinitely variable adjustment of the clamping height up to 35 mm while clamping force remains unchanged – without having to make manual changes to the position of the pressure screws
  • Clamping force is variable up to 2,500 N depending on the adjustment of the set screw in the cantilevered joint
  • Sturdy, tempered metal sheets for a long service life
  • Hole pattern on the base plate designed to facilitate fast and secure clamping set-up for metric and imperial
  • High-quality oil resistant two-component plastic handle

Feature:

  • Automatic adjustment: 35 mm
  • Material / surface:
    • Sheet metal parts made of tempered steel, nickel-plated
    • Steel spindle, galvanized
    • Handle made of 2-component plastic
    • Plastic protective caps
  • Clamping force: 2500 N
  • Wingspan: 40 mm

Advantage:

Ready to go – the first time and for quick set-up during workpiece changes
  • BESSEY STC toggle clamps adapt to workpieces of varying thickness – without manual setting of the spindle and, with practically the same clamping force:
    • due to an automatic clamping width range
    Uncompromisingly versatile
    • One size of the BESSEY toggle clamp replaces multiple competitor sizes simultaneously:
      • due to an extremely large clamping range, thanks to the patented mechanism
      Powerful and gentle
      • Even sensitive workpieces, e.g. with veneered or varnished surfaces, can be gently clamped:
        • due to moving pressure plate with removable protective cap
          • due to clamping force regulation via adjustment screw in the joint

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Secure quickly with self-adjusting clamping width

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart