Heat Shrink Sheath with metal ″D″ ring 9 to 19 mm Safety Lock System

Article no.: SLS.G19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number SLS.G19
EAN / GTIN 3662424052910
Manufacturer number SLS.G19
L-Number L60130 10506
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Shrink tubing with a strap and a metal ring in ″D″ shape. This solution allows you to attach an attachment point to any product and make it compatible with FACOM SLS lines and carabiners. Examples: Special tools, pens, spray cans, levers
  • The strap surrounds the heat shrink tubing for maximum strength and security
  • Fabric resistant to most common solvents
  • The heat shrink tubing has an adhesive that liquefies with heat as the tubing shrinks
  • Optimum shrink temperature: between 150 and 300° depending on the thickness and diameter of the tubing
  • Optimum adhesion to most substrates: Steel raw, chromed or phosphated, aluminium, wood, plastic

Feature:

  • d [mm]: 30
  • d min - max [mm]: 14 - 32
  • H [mm]: 50
  • W x L [mm]: 9 x 14
  • [g]: 30
  • [kg]: 4.4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart