Rolling Cabinet with Tool Modules

Article no.: SL.ROLL.6M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number SL.ROLL.6M3
EAN / GTIN 3662424069079
Manufacturer number SL.ROLL.6M3
L-Number L60130 10846
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Workshop trolley ROLL.6GM3 with 6 modules

Feature:

  • 6 drawers 100% extendable; 3x 60mm (9 modules), 2x 130mm (6 modules), 1x 200mm (can also accommodate modules)
  • Dimensions over all (including wheels and worktop): L x D x H: 800 x 600 x 1,000mm
  • Capacity per drawer 60 / 130 / 200mm: 20 - 30kg
  • Capacity per drawer 60 / 130 / 200mm: 15 - 65L
  • Static load capacity: 800kg
  • 4 wheels with 125mm diameter; 2 fixed and 2 swivel with parking brake
  • Colour: RAL Red 3020
.

Supplied with:

  • 1/2″ socket spanner (MOD.S161-36)
  • 8 PROTWIST® screwdrivers Torx® (MOD.AT1)
  • 1/4″ socket spanner (MOD.RL161-26)
  • 16 combination spanners (MOD.440-1 )
  • 7 PROTWIST® screwdrivers (MOD.ATX)
  • 9 open-end spanners 44 (MOD.44-1)
  • 3 mechanic's pliers (MOD.CPEA0)
  • Hitting tools (MOD.MI7)
  • 2 vdjustable pliers (MOD.PR12)
  • Workshop trolley red (ROLL.6GM3A)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart