Industrial balance SFE 6K-3NM, Weighing range 6 kg, Readout 2 g

Article no.: SFE 6K-3NM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number SFE 6K-3NM
EAN / GTIN 4045761244597
Manufacturer number SFE 6K-3NM
L-Number L40250 1845
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Platform scale protected to IP65 with stainless steel display device, for industrial applications, hygienic and easy to clean
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Display device: Stainless steel, protection against dust and water splashes IP65, flexible positioning, e.g. free-standing or mounted to the wall, for details see KERN KFE-TM
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels (only for non-verified models)

Feature:

  • Large backlit LCD display, digit height 22 mm
  • Weighing plate dimensions, stainless steel W×D×H 300×240×110 mm
  • Dimensions of display device W×D×H 195×118×83 mm
  • Cable length of display device approx. 3 m
  • Internal rechargeable battery pack, operating time up to 35 h without backlight, charging time approx. 12 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart