PROBE HOLDER D14,5 H302 L25

Article no.: S07001622
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Toolholders

Identification & Classification

Article number S07001622
EAN / GTIN 7630041143508
Manufacturer number S07001622
L-Number L41140 413

Description

Version:

  • Fixing [mm]: Ø 14,5
  • H [mm]: 302
  • L [mm]: 25
  • Particular characteristics: For inserts with Ø 6 mm

Description:

Probe holder Ø 14,5, H = 302 mm, L = 25 mm, to extend the application range

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart