1/2″ twist handle ratchet

Article no.: S.360PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number S.360PB
EAN / GTIN 3148519225150
Manufacturer number S.360PB
L-Number L60130 10113
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Mechanism with rotating handle: you work twice as fast, even in hard-to-reach places
  • Mechanism with 60 teeth for a rotation angle of 6°
  • Socket spanner safety lock: the socket spanners will no longer get lost in your machines
  • The ″full-hand″ system makes it possible to press on the head of the reversible ratchet when tightening (loosening) without accidentally reversing the direction of rotation

Feature:

  • d [mm]: 45
  • d1 [mm]: 37
  • H [mm]: 41
  • L [mm]: 251
  • L1 [mm]: 251
  • [g]: 570

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart