1/2″ socket set, 15 pieces, MBOX, original round head ratchet

Article no.: S.151-1P12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number S.151-1P12
EAN / GTIN 3662424066597
Manufacturer number S.151-1P12
L-Number L60130 8698
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Socket wrench set 1/2 S.151B, 15 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 309
  • D[mm]: 188
  • [kg]:2.2

Supplied with:

  • 1 Original 1/2″ reversible ratchet: S.151B
  • 13 sockets 1/2″, 12-edge, metric: S. 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm
  • 1 1/2″ extension: L 130 mm (p.210)
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXM
  • Hot-moulded plate M (309 x 188 mm): PL.M03. Weight: 2,250 kg.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart