Roller cabinet 6 drawers, 569 x 421 mm, 3 modules per drawer

Article no.: ROLL.6NM3A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number ROLL.6NM3A
EAN / GTIN 3662424167980
Manufacturer number ROLL.6NM3A
L-Number L60130 10523
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Large and strong work surface of 560x460mm
  • Double bi-material handles for best manoeuvrability
  • Long life due to high quality materials - resistant to most common workshop chemicals
  • New drawers with integrated safety hook
  • Swivel rubber wheels: 4 wheels á Ø125 mm, 2 swivel (one with brake) and 2 fixed
  • Trolley supplied with wheels fitted - chip resistant and resistant to most common hydrocarbons
  • Central locking with robust steel mechanism and shatterproof folding key
  • Recess between handles for storage of small parts
  • Compatible with all Facom modules
  • Compatible with all lateral JET accessories

Feature:

  • 6 drawers = 18 modules
  • 3 drawers, height 60 mm = 9 modules
  • 2 drawers, height 200 mm = 6 modules
  • 1 drawer, height 270 mm
  • The 270 mm drawer can also accommodate modules
  • Total static payload: 800 kg
  • Total payload per drawer: 20-30 kg
  • Overall dimensions (including wheels and worktop, L x W x H): 779 x 515 x 972 mm
  • Useful dimensions of drawers (L x W x H): 569 x 421 x 60
  • 130
  • 200
  • 270 mm
  • Colour: Black 9005
  • [kg]: 55

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart