1/4″ socket set, 27 pieces, NANO, pear-head ratchet

Article no.: RL.NANO-U112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number RL.NANO-U112
EAN / GTIN 3148519085532
Manufacturer number RL.NANO-U112
L-Number L60130 5310
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Assortment 1/4″ - drive elements, bits series 1, twelve-sided socket spanners, reversible ratchet , inch sizes , ultra-compact box, 27-pcs.

Feature:

  • Weight in kilograms 0.300

Supplied with:

  • Tight heavy duty 1/4″ reversible ratchet: RL.161
  • Socket spanners 1/4″ twelve-sided: 7/32″ - 1/4″ - 9/32″ - 5/16″ - 11/32″ - 3/8″ - 13/32″ - 7/16″ - 1/2″ - 9/16″
  • Bits 1/4″ Series 1 High Perf' ES. T: 4 - 6.5 - 8 mm
  • Bits 1/4″ Series 1 High Perf' ED.T: PZ1 - PZ2 - PZ3
  • Bits 1/4″ Series 1 EH: 1/4 - 1/8 - 3/16 - 5/32 - 7/32 mm
  • Adapter for sockets 1/4″: ECR
  • Universal universal joint 1/4″: R.240A
  • Connector 1/4″ for bits, with standard spring ring: R.235
  • Screwdriver handle 1/4″, short: R.236C
  • Extension 1/4″ 100 mm: R.210
  • Extension 1/4″ 55 mm: R.206
  • Empty case BV.RNANO-U

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart