PFB 300-3, Weighing range 300 g, Readout 0,001 g

Article no.: PFB 300-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PFB 300-3
EAN / GTIN 4045761202856
Manufacturer number PFB 300-3
L-Number L40250 850
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Draught shield standard, Weighing space W×D×H 158x143x64 mm

Feature:

  • Backlit LCD display, digit height 15 mm
  • Dimensions weighing surface, stainless steel ⌀ 80 mm
  • Overall dimensions W×D×H 210×315×90 mm (without draught shield)
  • Net weight 2,0 kg
  • Permissible ambient temperature 15 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart