Precision balance PDT 4000-2, weighing range 4200 g, readability 0.01 g.

Article no.: PDT 4000-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number PDT 4000-2
EAN / GTIN 4045761481992
Manufacturer number PDT 4000-2
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The wide range of functions of this precision scale series qualifies it for use in the pharmaceutical industry, among others. These include, for example, the statistics function, weighing with tolerance range, counting function, percentage weighing, totalising function and many more
  • Modern touch display with convenient operation enables, for example, switching the unit or starting the adjustment directly via the display
  • The Windows Direct function allows you to transfer weighing data directly from the scale to a Windows application via a USB device port, without the need for manual input
  • GLP/ISO logging with date, time and ID number for scale adjustment or weighing process
  • Supports data integrity in accordance with U.S. FDA 21 Part 11 (e.g. weighing result, sample ID, user name, balance ID...)
  • Enquiry and remote control of the balance via computer or CRM-/ERP-systems using the KERN Communication Protocol
  • Underfloor weighing: Option of load reception on the underside of the balance. Eyelet for underfloor weighing as standard
  • Data interface RS-232 and USB (device) to transfer weighing data
  • Menu language EN

Feature:

  • Backlit LCD display, digit height 20 mm
  • Weighing surface dimensions, stainless steel, W×D 185×185 mm
  • Overall dimensions W×D×H 207×318×110 mm
  • Net weight approx. 3.6 kg
  • Permissible ambient temperature range 15 °C/25 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart