Precision balance (SG) Max 2000 g; d=0,1 g

Article no.: PCB 2000-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PCB 2000-1
EAN / GTIN 4045761215689
Manufacturer number PCB 2000-1
L-Number L40250 665
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
  • Plus/minus weighing procedures
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, Digit height 21 mm
  • Dimensions weighing surface WxD 130×130 mm
  • Weighing plate material: stainless steel
  • Overall dimensions W×D×H 166×249×80 mm (without draught shield)
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart