simmill PX milling insert, milling of chamfers, both sides, angle=45°, tmax=1.4 mm, Dmin=9.6 mm

Article no.: P09.4545.02 F X400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number P09.4545.02 F X400
EAN / GTIN 4069769210729
Manufacturer number AA0UX400
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Description

Description:

SIMTEK simmill PX milling insert
Milling chamfers, both sides
Angle = 45°, tmax = 1.4 mm, Dmin = 9.6 mm

Technical parameters:

  • ZEFP = 3
  • κ = 45°
  • ØDS = 9.3 mm
  • tmax = 1.4 mm
  • S = 1.7 mm
  • b = 3.37 mm
  • w = 0.2 mm
  • ØDmin (min. bore) = 9.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart