Metallurgical microscope OKO 178

Article no.: OKO 178
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OKO 178
EAN / GTIN 4045761267831
Manufacturer number OKO 178
L-Number L40250 1848
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • This device is a professional, versatile, metallurgical microscope, which is used in testing metals and analysing surfaces
  • The KERN OKO is a combi variant of LED incident illumination and LED transmitted illumination. A height-adjustable 1.25 Abbe condenser which can be centred as well as a field diaphragm for complete professional Köhler illumination are part of the standard version
  • An open, mechanical angle table is integrated as standard
  • A simple polarising unit (analyser and polariser) is included with delivery
  • A large selection of accessories, such as, for example, eyepieces and further objectives are available for longer working distances
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: Metallurgy, material testing, quality assurance
  • Applications/Samples: Opaque and thick samples, workpieces (surfaces, fold lines, coatings)

Feature:

  • Infinity optical system
  • Quintuple nosepiece
  • Siedentopf 30° inclined/ 360° rotatable
  • Dioptre compensation, both sides
  • Overall dimensions W×D×H 550×200×460 mm
  • Net weight basic configuration approx. 12 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart