Drive-through-balance NIB 300K-1, Weighing range 300 kg, Readout 100 g

Article no.: NIB 300K-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number NIB 300K-1
EAN / GTIN 4045761244214
Manufacturer number NIB 300K-1
L-Number L40250 2596
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Drive-through scale for rapid weighing of e.g. wire cage trolleys, shelf trolleys, container trolleys, storage trolleys, sack trucks, transpallets, mobile containers, containers refuse etc
  • Low platform height and integrated access ramps on both sides facilitate access. No need for pit frame installation – which saves money
  • Weighing bridge: Steel, powder coated, 4 silicon-coated aluminium load cells with protection against dust and water splashes to IP67
  • Level indicator to level the balance precisely
  • The scale can be easily transported using rollers and a handle and does not require much storage space
  • Wall mount for display device, standard
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Overall dimensions W×D×H 1000×1000×80 mm
  • Platform height in the drive-through area: 40 mm
  • Dimensions weighing surface W×D 800×800 mm
  • Dimensions of display device W×D×H 230×115×45 mm
  • Cable length of display device approx. 5 m
  • Optional battery operation,4×1.5 V AA not included, operating time up to 60 h
  • Mains adapter external, standard
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart