Mechanical height rod MSC 100, Max. Length 100 cm, readout 1 mm

Article no.: MSC 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification & Classification

Article number MSC 100
EAN / GTIN 4045761194717
Manufacturer number MSC 100
L-Number L40250 2738
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Portable mechanical height rod
  • Approved as a medical device according to 93/42/EEC
  • For infants up to a maximum of 100 cm in length
  • Measuring range 6,5 cm - 100 cm, increments of 1 mm
  • Readout on scale with moveable stop
  • Sturdy aluminum profile
  • Stop can be folded for compact storage
  • Overall dimensions W×D×H 1020×290×50 mm
  • Net weight approx. 0,70 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart