Hole saw carbide CTHS 1 1/2 38 mm

Article no.: LXAH3112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification & Classification

Article number LXAH3112
EAN / GTIN 885911629621
Manufacturer number LXAH3112
L-Number L51190 283
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Hole Saw Carbide CTHS 1 1/2 38 mm
  • Carbide Tipped Hole Saws - extremely durable and enduring carbide hole saw for drilling holes in wood, nail penetrated wood, steel, stainless steel, cast iron and other abrasive materials
  • Up to 50x longer life (in direct comparison with LENOX bi-metal hole saws for cast iron)
  • High-quality carbide segments are welded onto the teeth, for greater durability and to protect the teeth from tearing
  • Extremely versatile - aggressive teeth cut through wood, nail-impregnated wood, steel, stainless steel, cast iron, fibre cement and plasterboard
  • SPEED SLOT® - large, full-length recess provides numerous leverage points and allows quick and easy removal of the drill core

Content:

1 piece

Supplied with:

  • Hole saw carbide 38mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart