Hook tool L.155mm round bent

Article no.: L60010 6483
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic gripper hook

Identification & Classification

Article number L60010 6483
EAN / GTIN 4018754290994
Manufacturer number 77101003
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality hook tools for fitting and removing small parts such as Simmer or O-rings, sealing elements or panelling.
  • The blade shape is ideal for positioning or removing small parts.
  • Robust blades with high hardness values (50-55 HRC) retain their shape even in demanding applications.
  • Ergonomically shaped 3-component handle enables safe handling, even with oil-smeared hands.
  • Made from robust tool steel for enormous durability.
Features:
  • Universally applicable for assembly and disassembly of small parts
  • high hardness values (50-55 HRC)
  • with 3-component handle

Feature:

  • Version: round bent
  • Length mm (L): 155 mm
  • No.: 13003
  • Weight: 24g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart