VDE barrier tape L.500m W.80mm

Article no.: L60010 6456
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier tape

Identification & Classification

Article number L60010 6456
EAN / GTIN 4018754253685
Manufacturer number 77030702
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • red/white blocked
  • For cordoning off and securing construction sites and hazardous areas
  • Full warning effect even with prolonged use (light resistance: 5-6)
  • made of polyethylene

Feature:

  • L [m]: 500 m
  • Weight: 1500g
  • Width mm (b): 80 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart