Vernier Caliper 0-150mm, 0,02mm, Metric

Article no.: L40010 9769
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
19 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Standard: DIN 862
  • Depth gauge: flach
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Thread table: Calipers table
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 150 mm
Scale divisions 0.02 mm
Graduation 0.02 mm
Scale chrome plated yes
Error limit 0.03 mm
Depth gauge available ja
Depth gauge flach
Locking Locking screw at top
Guidance raised guide track
Jaw length 40 mm
Length of cross tips 17 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Thread table Calipers table
Weight 143 g

Identification & Classification

Article number L40010 9769
EAN / GTIN 4946368110233
Manufacturer number 530-122
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

This standard vernier caliper offers you the following advantages:
  • Depth gauge.
  • Beam and slides of hardened stainless steel.
  • Scale and vernier satin chromium plated.
  • Raised guide tracks.

Description:

This is a standard type of vernier caliper that offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 325
Inch/metric: metric
Scope of delivery: Supplied in a box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart