Gauge Stand with Granite Base 150x200mm

Article no.: L40010 6702
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L40010 6702
EAN / GTIN 4946368629711
Manufacturer number 215-151-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This gauge stand with granite base offers you the following benefits: The base is made of granite that stays free of burrs due to its fine grain composition and the base will stay free of corrosion.

Feature:

  • Column Ø: 30
  • Fine adjustment: 1
  • Max. measurement height: 260
  • Old Article number: 215-151
  • Perpendicularity table-stem hole: 0.2/100
  • Size/Dimension: 0,41 X 0,28 X 0,23 M
  • Stem hole ø: ø 3/8″ / 9.53 mm , 8 mm with bush (standard accessory)
  • Table flatness: 3 µm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart