Outside Micrometer Economy Design 50-75mm 50 – 75 mm

Article no.: L40010 4573
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: Werksnorm
  • Packaging: sturdy box
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Werksnorm
Measuring range 50 mm - 75 mm
Scale divisions 0.001 mm
Error limit 2 µm
Spindle ⌀ 6.35 mm
Barrel ⌀ 18 mm
Locking yes
Measurement technology analogue
Weight 0.315 kg
Packaging sturdy box
Type of product Bügelmessschraube

Identification & Classification

Article number L40010 4573
EAN / GTIN 4946368214955
Manufacturer number 103-139-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Mechanical external micrometer with matt chromium plated scale barrel and sleeve. Carbide-tipped measuring faces.

Description:

Lightweight workshop design with baked-enamel-finished frame. Equipped with Ratchet Stop for constant measuring force.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 75
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (≤300 mm), ø21 mm (>300 mm)
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, factory test certificate (0-50 mm)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart