USB Input Tool Interface Box, Digimatic/Digimatic 2/Digimatic S1 Interface

Article no.: L40010 16587
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L40010 16587
EAN / GTIN 4946368856278
Manufacturer number 264-020
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • The input tool allows you to directly connect Digimatic measuring devices to a USB interface, without needing additional software. The USB Input Tool Direct offers the following benefits: Measurement data is converted into keyboard codes, enabling interaction with any program working with keyboard entries.
  • (HID) You can also connect to a USB with fixed COM assignment in Microsoft Windows as a channel identification (VCP).
  • The driver for creating the VCP is part of USB-ITPAK and is available online. The USB-ITPAK software lets you easily create Microsoft Excel worksheets.

Feature:

  • Dimensions (WxDxH): 38 x 64 x 21mm
  • Output decimal mark: Emulates the local Windows setting
  • Data input: 1x Digimatic, Digimatic 2 or Digimatic S1
  • Data output: USB Virtual COM-Port (VCP) with VCP driver (available online). USB keyboard signal (HID)
  • Delivered: USB cable (1 m)
  • Mass: 54g
  • OS compatibility: Windows® 10.0 (64.0bit)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart