Digital Indicator ID-S, 12,7mm, 0,001mm, Flat Back Plate

Article no.: L40010 14368
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
50 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L40010 14368
EAN / GTIN 4946368863320
Manufacturer number 543-790B-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard model of indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-S offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. You can access all functions by using the large, user-friendly buttons on the front of the indicator. Large character height of 9 mm provides good readability. Exceptional battery life.

Feature:

Digital/Analog: Digital
Range: 12.7 mm
Max. response speed: Unlimited
Measuring force: ≤ 1.5 N
R MPE (Repeatability): 0.002 mm
Display: LCD, character height 9 mm
Max. Permissible Error
E MPE (Total Range): 0.003 mm
Stem Ø: 8 mm
Protection: IP42
Scale: Electrostatic capacitance type absolute linear encoder
H MPE (Hysteresis): 0.002 mm
No. Lug back plate: 543-790-10
Inch-Metric: Metric
Digital step: 0.001 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart