Digital ABS Blade Caliper 0-150mm, IP67

Article no.: L40010 11568
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
15 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 150 mm
IP Index of Protection IP 67

Identification & Classification

Article number L40010 11568
EAN / GTIN 4946368726878
Manufacturer number 573-635-20
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These blade calipers have thin measuring jaws. They offer you the following benefits: The thin blade-type jaws fit into very small grooves making it much easier for you to obtain many previously difficult outside measurements. The outside measuring faces are carbide.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart