Digital Universal Protractor Blade Length: 150mm

Article no.: L40010 1002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Type of product Protractor

Identification & Classification

Article number L40010 1002
EAN / GTIN 4946368376516
Manufacturer number 187-501
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a Digimatic Universal Protractor with data output that offers you the following features: It has an easy-to-read digital display. It automatically turns off after 10 minutes, and gives you fixed reference points for easy adjustment. You can slide and clamp the measuring blade over the entire length. You can make fine adjustments to precisely adjust arbitrary angle dimensions. It comes with a mounting facility on height gauges and tracers of series 192 via holder.

Feature:

Power supply report: UN 38.3 Test Summary Report
ZERO SET: Yes
PRESET: Yes
Power supply: 1 battery CR-2032
Display: LCD with Character Height 6.5 mm
Inch-Metric: Metric
Delivered: In a box including CR-2,032 battery, 150 mm steel rule, holder for height gauge
Scope of delivery: In a box, 1x battery CR-2.032, 150 mm steel ruler, holder for height gauges
Power supply: 1 battery CR-2032
Battery life: approx. 2,000 hours

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart