Industrial balance KGP 30K-3, Weighing range 30 kg, Readout 1 g

Article no.: KGP 30K-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number KGP 30K-3
EAN / GTIN 4045761218017
Manufacturer number KGP 30K-3
L-Number L40250 3208
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • With this combination of platform (KERN KFP V20 IP65) and digital weighing transmitter (KERN YKV-01) your weighing processes are ready for the requirements of Industry 4.0. Simply install the platform, connect the digital weighing transmitter to the network and start weighing
  • For rapid transfer of weighing data to connected networks, computers, etc
  • USB and RS-232 data interface standard, Power supply via USB interface
  • Transfer formats are freely configurable
  • Digital weighing transmitter with standard Ethernet data interface on request
  • Functions: Weighing, taring
  • Internal resolution 16 million divisions
  • Measurement frequency 10 Hz
  • Easy configuration using the software supplied
  • KERN YKV-01: Robust plastic die-cast housing
  • KERN YKV-01: Suitable for wall mounting and DIN track mount (optional)

Feature:

  • Weighing plate material stainless steel
  • KERN YKV-01: Overall dimensions W×D×H 100×140×36 mm
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart