Display device KFS-TM,16,5 mm

Article no.: KFS-TM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification & Classification

Article number KFS-TM
EAN / GTIN 4045761151239
Manufacturer number KFS-TM
L-Number L40250 1518
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Display (segments): 6 digits
  • EC type approval: yes
  • Resolution verifiable: 3000 e
  • Resolution non verifiable: 60000 d
  • Integrated KERN Communication Protocol (KCP), ideal for connecting an Merchandise Management or ERP system -
  • Compatible with the KERN EasyTouch App

Feature:

  • LCD display, digit height 16,5 mm
  • Dimensions of display device W×D×H 260×150×65 mm
  • Net weight approx. 1,00 kg
  • Permissible ambient temperature 0 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart