Stylus M2 ruby ball Ø4,0 mm carbon fibre stem Ø2,0mm, stainless steel base Ø3,0mm, L 75,0mm, ML 75,0mm

Article no.: K651557
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651557
Manufacturer number K651557
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Straight styli are used to detect easily reachable features on the measured surface.

Feature:

  • Ball Grade DIN 5401: Grade 5
  • Ball Material: ruby
  • Ball ø: 4
  • Base material: stainless steel
  • Description protocol system: 01-M2-R4-L75-ML75-SCFC2-BS3
  • Effective length: 75
  • ITP Code No.: TC M2 040 03 077
  • Qmark Code No.: TM2-4077-G-DS2
  • Renishaw Code No.: A-5003-4784
  • Shaft stem material: carbon fibre
  • Size/Dimension: 0,094 X 0,01 X 0,01 M
  • Thread: M2
  • Tool Bore Ø: 1.3
  • Zeiss Code No.: 000000-1776-931

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart