Stylus M2 zirconium oxide ball Ø1,0mm carbide stem Ø0,7mm, base stainless steel Ø3,0mm L 20,0mm, ML 7,0mm

Article no.: K651427
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651427
EAN / GTIN 4250516607965
Manufacturer number K651427
L-Number L40700 1264
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Straight styli are used to detect easily reachable features on the measured surface.

Feature:

  • Ball Grade DIN 5401: Grade 5
  • Ball Material: zirconium oxide
  • Ball ø: 1
  • Base material: stainless steel
  • Description protocol system: 01-M2-Z1-L20-ML-7-SWC0,7-BS3
  • Effective length: 7
  • Renishaw Code No.: A-5004-0435
  • Shaft stem material: carbide
  • Size/Dimension: 0,04 X 0,042 X 0,015 M
  • Thread: M2
  • Tool Bore Ø: 1.3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart