Stylus M3 ruby ball Ø10,0mm carbon fibre Ø4,0mm, base stainless steel Ø4,0mm L 150,0mm, ML 150,0mm

Article no.: K651312
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651312
Manufacturer number K651312
L-Number L40700 1274
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Straight styli are used to detect easily reachable features on the measured surface.

Feature:

  • Ball Grade DIN 5401: Grade 5
  • Ball Material: ruby
  • Ball ø: 10
  • Base material: stainless steel
  • Description protocol system: 01-M3-R10-L150-ML150-SCFC4-BS4
  • Effective length: 150
  • Renishaw Code No.: A-5003-7055
  • Shaft stem material: carbon fibre
  • Size/Dimension: 0,163 X 0,015 X 0,015 M
  • Thread: M3
  • Tool Bore Ø: 1.3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart