Stylus for holder, ruby ball Ø0,5mm carbide stem Ø1,0mm, L 15,25mm, ML 2,25mm

Article no.: K651069
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651069
EAN / GTIN 4250516600911
Manufacturer number K651069
L-Number L40700 1059
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These holders can be used with exchangeable styli.

Feature:

  • Ball Grade DIN 5401: Grade 5
  • Ball Material: ruby
  • Ball ø: 0.5
  • Description protocol system: 01-R0,5-L15,25-ML2,25-SS1/0,3
  • Effective length: 2.25
  • ITP Code No.: KT M5 005 01 015
  • Old Article number: A-5003-0806
  • Qmark Code No.: TST-0515-R
  • Renishaw Code No.: A-5555-0109
  • Renishaw Code No. Old: A-5003-0806
  • Shaft stem material: carbide
  • Size/Dimension: 0,065 X 0,01 X 0,01 M
  • Zeiss Code No.: 600341-8451-000

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart