Cylinder stylus M2 ruby Ø2,0mm carbide stem Ø1,5mm, base stainless steel Ø3,0mm L 20,0mm, ML 13,0mm, ML1 6,5mm

Article no.: K651032
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651032
EAN / GTIN 4250516600850
Manufacturer number K651032
L-Number L40700 528
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Cylinder styli are designed to inspect especially thin features of the workpiece, where the correct contact with a ball stylus cannot be executed.

Feature:

  • Base material: stainless steel
  • Cylinder Ø: 2
  • Cylinder material: ruby
  • Description protocol system: 02-M2-RC2-L20-ML13/7,2-SWC1,5-BS3
  • Effective length: 13
  • ITP Code No.: ZR M2 020 03 020
  • Qmark Code No.: TM2-2021-B
  • Renishaw Code No.: A-5000-7812
  • Shaft stem material: stainless steel
  • Size/Dimension: 0,063 X 0,018 X 0,018 M
  • Thread: M2
  • Tool Bore Ø: 1.3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart