Cylinder stylus M2 stainless steel 1,5mm stainless steel stem Ø1,0mm, base stainless steel Ø3,0mm L 11,0mm, ML 4,5mm, ML1 1,7mm

Article no.: K651030
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number K651030
EAN / GTIN 4250516600836
Manufacturer number K651030
L-Number L40700 1275
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Cylinder styli are designed to inspect especially thin features of the workpiece, where the correct contact with a ball stylus cannot be executed.

Feature:

  • Base material: stainless steel
  • Cylinder Ø: 1.5
  • Cylinder material: stainless steel
  • Description protocol system: 02-M2-SC1,5-L10,75-ML5,25/1,2-SS1-BS3
  • Effective length: 5.25
  • ITP Code No.: ZH M2 015 03 011
  • Old Article number: K-PS18M2
  • Qmark Code No.: TM2-1511-CYL
  • Renishaw Code No.: A-5004-7589
  • Renishaw Code No. Old: M-5000-4152
  • Shaft stem material: stainless steel
  • Size/Dimension: 0,065 X 0,01 X 0,01 M
  • Thread: M2
  • Tool Bore Ø: 1.3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart