Extension M5, stainless steel L 100,0mm stem Ø11,0mm

Article no.: K650302
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K650302
Manufacturer number K650302
L-Number L40700 1292
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Extensions are required when the measurement location cannot be accessed with the stylus alone, for e.g. to reach features in bores and hard to access areas on the workpiece.

Feature:

  • Description protocol system: 06-M5-L100-SS11-BS11
  • ITP Code No.: VI M5 000 11 100
  • Qmark Code No.: VM5-12.100-S
  • Renishaw Code No.: A-5003-0844
  • Shaft stem material: stainless steel
  • Size/Dimension: 0,11 X 0,15 X 0,15 M
  • Thread: M5
  • Tool Bore Ø: 3.1
  • Zeiss Code No.: 600341-0260-000

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart