Base plate eco-fix 125 mm x 125 mm CMM fixtures, eco-fix series

Article no.: K551306
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551306
EAN / GTIN 4250516616981
Manufacturer number K551306
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Mitutoyo fixturing base plates, are hardcoated for wear protection. The threaded grid ensures the flexible set-up of the CMM jig. Eco-fix and eco-fix. plus. base plates can be equipped with handles K551199 for easy handling and positioning.

Feature:

  • Application: CMM
  • Component type: Base plate
  • Description: This eco-fix fixturing system base plate features a M6 threaded hole grid with 12.5 mm grid distance.
    Made of hard-anodised aluminium for best scratch and wear resistance.

    Dimensions: 125 mm x 125 mm
  • Height 1: 10
  • Length 1: 125
  • Product line: eco-fix
  • Size/Dimension: 0,205 X 0,149 X 0,072 M
  • Thread 1: M6
  • Thread spacing 1: 12.5
  • Units: 1
  • Width 1: 125

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart