eco-fixplus Kit L CMM fixtures, eco-fix plus series

Article no.: K551289
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551289
Manufacturer number K551289
L-Number L40700 883
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

In order to ensure an easy start in fixturing, Mitutoyo offers a range of preconfigured kits. Choose from kits with different base plate sizes and different combinations of fixturing components.

Feature:

  • Application: CMM
  • Component type: Kit
  • Description: The eco-fixplus fixturing system,comprised of solid and rigid stainless steel components, is made for large, heavy workpieces.
    It significantly reduces the requirement for custom-made solutions due to weight or dimension.
    Repeatable set-up configurations and high durability are only some of the advantages this product range has to offer.

    Scope of delivery:
    ● basic eco-fixplus system components
    ● 4pcs. handles for easy handling of fixture and workpiece
    ● 500 mm x 400 mm x25 mm base plate with M6 threaded hole grid with a 50 mm mm grid distance

    Fully compatible with the eco-fix product range.

  • Product line: eco-fixplus
  • Units: 166

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart