eco-set opti S eco-fix series/opti-fix series

Article no.: K551233
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551233
EAN / GTIN 4250516616974
Manufacturer number K551233
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

In order to ensure an easy start in fixturing, Mitutoyo offers a range of preconfigured kits. Choose from kits with different base plate sizes and different combinations of fixturing components.

Feature:

  • Application: CMM
  • Application: Vision
  • Component type: Kit
  • Description: This eco-fix/opti-fix modular fixturing kit can be used to for safe, flexible and repeatable clamping of a huge variety of parts.
    The centric glass insert of the base plate makes it ready for use with optical systems with conour illumination too.

    Scope of delivery:
    ● basic eco-fix system components.
    ● basic opti-fix components.
    ● 250 mm x 250 mm base plate with M6 threaded hole grid with a 12.5 mm grid distance
    160 mm x 160 mm glass insert.
  • Product line: eco-fix
  • Product line: opti-fix
  • Size/Dimension: 0,38 X 0,365 X 0,085 M
  • Units: 45

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart