eco-fix Kit XXS CMM fixtures, eco-fix series

Article no.: K551231
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551231
EAN / GTIN 4250516616851
Manufacturer number K551231
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

In order to ensure an easy start in fixturing, Mitutoyo offers a range of preconfigured kits. Choose from kits with different base plate sizes and different combinations of fixturing components.

Feature:

  • Application: CMM
  • Component type: Kit
  • Description: This eco-fix modular fixturing kit can be used to for safe, flexible and repeatable clamping of a huge variety of parts.
    Scope of delivery:
    ● basic eco-fix system components.
    ● 125 mm x 125 mm base plate with M6 threaded hole grid with a 12.5 mm grid distance.
  • Product line: eco-fix
  • Size/Dimension: 0,381 X 0,361 X 0,085 M
  • Units: 61

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart