Set of handles for Eco-fix Loading receiver pallet system CMM fixtures,eco-fix

Article no.: K551216
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551216
EAN / GTIN 4250516616639
Manufacturer number K551216
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Base components ensure the positioning and handling of the base plate, build-up columns and much more.

Feature:

  • Application: CMM
  • Component type: Base component
  • Description: Achieve easy and precise repositioning and enhance your semi-automatic serial CMM measurement
    process by using the pallet receiver system plate with its 3 point repositioning system.
    Results in a significatly higher measurement throughput.

    Scope of delivery:
    ● a pair of handles to be mounted to the base plate.
    ● ball screw 3pcs. for the bottom of the base plate
  • Product line: eco-fix
  • Product line: pallet-receiver system
  • Size/Dimension: 0,208 X 0,148 X 0,077 M
  • Units: 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart