multiflexprofile 250 mm CMM fixtures, multiflex profile series

Article no.: K551108
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551108
Manufacturer number K551108
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The profile lineup comes with three different key components: multiflex. profile. rails are half dovetail profiles for the direct mounting of basic frames on a CMM’s granite. The economic multiflex. profile. frames are used for the setup of basic frames, featuring dovetail and T-nut profiles. The actual multiflex profiles which feature an additional grid system, that together with positioning pins provide secure fixation of build-up plates and slider.

Feature:

  • Application: CMM
  • Bore Ø a: 12.5
  • Component type: Profile component
  • Description: The multiflexprofile series from Mitutoyo combines in one profile the advantages of three different
    kinds of profiles for modular fixture construction.

    Dovetail profile
    • Flexible repositioning with slider elements for rapid and cost effective changes of fixture points.

    Grid profile
    • Benefit from a fixed 50mm positioning grid for the reproducible addition of features.

    T-nut profile
    • Additions can de added and freely positioned in the t-nut profile
    • Can be combined with all kinds of profiles and add-on parts, even from third parties.
  • Height 1: 50
  • Length 1: 250
  • Product line: multiflexprofile
  • Size/Dimension: 0,25 X 0,05 X 0,05 M
  • T slot: Yes
  • Units: 1
  • Width 1: 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart