Adapter plate ø 200 mm FMI fixtures, eco-fix series

Article no.: K551039
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551039
EAN / GTIN 4250516610156
Manufacturer number K551039
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Mitutoyo fixturing base plates, are hardcoated for wear protection. The threaded grid ensures the flexible set-up of the CMM jig. Eco-fix and eco-fix. plus. base plates can be equipped with handles K551199 for easy handling and positioning.

Feature:

  • Application: CMM
  • Application: FMI
  • Component type: Base plate
  • Description: This Ø 150 mm eco-fix fixturing system base plate features M6 threads hole for attaching
    eco-fix components and also 3 T-slots for full positiong flexibility.

    It it is fully compatible to:
    Turntables: RA-2200, RA-H5200, RA-2200CNC, RA-H5200CNC
    Theta 1 axis: SV-, SV-C-, CS- and FTA-Types
  • Height 1: 15
  • Outside Ø a: 200
  • Product line: eco-fix
  • Size/Dimension: 0,315 X 0,25 X 0,115 M
  • T slot: Yes
  • Thread 1: M6
  • Units: 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart