Adapter plate M6 opti-fix series

Article no.: K551015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K551015
Manufacturer number K551015
L-Number L40700 1046
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Base components ensure the positioning and handling of the base plate, build-up columns and much more.

Feature:

  • Application: Vision
  • Component type: Base component
  • Description: Adapter plate M6 opti-fix series.
    For receiving of all elements with M4 connecting thread.
  • Height 1: 10
  • Length 1: 25
  • Product line: opti-fix
  • Size/Dimension: 0,06 X 0,035 X 0,02 M
  • Thread 1: M6
  • Units: 1
  • Width 1: 20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart