Springclip 40mm CMM fixtures, eco-fix/eco-fix plus series

Article no.: K550554
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K550554
EAN / GTIN 4250516612280
Manufacturer number K550554
L-Number L40700 256
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Repeatable fixturing relies on a secure clamping of the to be measured component. Therefore a wide selection of clamping components is available.

Feature:

  • Application: CMM
  • Bore Ø a: 8
  • Component type: Clamping component
  • Description: eco-fix/eco-fixplus spring clip for simple and quick clamping of components., bore Ø = 8 mm L = 40 mm
  • Length 1: 40
  • Product line: eco-fix
  • Product line: eco-fixplus
  • Size/Dimension: 0,065 X 0,035 X 0,02 M
  • Units: 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart