Cone receiver ø 20 mm CMM fixtures, eco-fix/eco-fix plus series

Article no.: K550365
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K550365
EAN / GTIN 4250516611467
Manufacturer number K550365
L-Number L40700 445
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

For interfacing workpiece and fixturing jig, a wide selection of stopper and positioning components is available.

Feature:

  • Application: CMM
  • Component type: Positioning and stopper component
  • Description: Cone receiver insert ø 20 mm for receiving parts in bores or centerings etc.
  • Height 1: 195
  • Old product line: repro-fix
  • Outside Ø a: 19.8
  • Outside Ø b: 8
  • Product line: eco-fix
  • Product line: eco-fixplus
  • Size/Dimension: 0,063 X 0,037 X 0,021 M
  • Units: 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart