Hydraulic spindle with hand lever operation in set, up to 4 t tension force (thread dimension )

Article no.: K-8-HP-621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-8-HP-621
EAN / GTIN 4021176041396
Manufacturer number K-8-HP-621
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic spindle with hand lever operation in the case is suitable for pulling off particularly stubborn bearings, gears, and discs with a pulling force of up to 21 t. Thanks to the integrated grease hydraulic, no external pump is required. The lever arm of the pump can be swiveled 360°. With the help of the fixing ring, the hydraulic spindle can also be used with components with standard through holes.
  • The hydraulic spindle guarantees easy and controlled removal of particularly fixed parts with low effort.
  • Significant reduction of dismantling times through easy and quick handling

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 40 kN
  • Max. tractive force [t]: 4 t
  • Max. pulling force [US t. sh.]: 4.41
  • Spare parts available: Yes
  • Spindle thread dimension: G 1/2″
  • Stroke [mm: 52
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart