12-Piece sliding hammer set in a case for UNC threads

Article no.: K-22-01-UNC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-22-01-UNC
EAN / GTIN 4021176039614
Manufacturer number K-22-01-UNC
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 12-piece sliding hammer set in the case K-22-01-UNC is used for pulling parts with threaded holes (dowel pins, keys, etc.) with American thread sizes. The threads included in the set can be screwed in using the corresponding hex key also included, to effectively work with American thread dimensions. The accompanying sliding hammer is used together with internal extractors.
  • Practical combination with common US thread sizes for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 367 mm
  • Total width [inch]: 14 7/16
  • Total depth [mm]: 316 mm
  • Total depth [inch]: 12 7/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Load capacity [kg]: 3 kg
  • Thread dimension: M12
  • Spare parts available: Yes
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Mounting thread [mm]: M12
  • Length of the slide hammer [mm]: 300 mm
  • Impact path: 11 13/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 12
  • Packaging: case
  • Components: 22-0-10, G-22, 238-318, 238-397, 238-476, 238-556, 238-635, GA12-1/4, GA12-5/16, GA12-3/8, GA12-7/16, GA12-1/2
  • Total length of case [mm]: 367 mm
  • Total case depth [mm]: 316 mm
  • Total case height [mm]: 75 mm
  • Case type: K-i-BOXX
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Insert thread: 1/4″- 20 UNC, 5/16″-18 UNC, 3/8″-16 UNC, 7/16″-14 UNC, 1/2″-13 UNC
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart