Double half pegboard for vertical storage, square holes 6 x 6 mm, black

Article no.: JLS3-PPAV2BS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-PPAV2BS
EAN / GTIN 3662424109683
Manufacturer number JLS3-PPAV2BS
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • SPACE SAVING: Wall space transforms into storage or display areas.
  • TIME SAVING: Direct access to tools. Tool attachment with the CKSHooks (see FACOM catalogue).
  • FAST ASSEMBLY: If you only use half panels H 500 mm, you can use the JLS3-TUBESUP50.
  • MODULARThe JLS3-PPAV1(BS), JLS3-PPAV1USB(BS) or JLS3-PNB(BS) half panels can be stacked with the JLS3-TUBESUP100 assembly kit.
  • The JLS3-PPAV2 half panels can also be stacked with the JLS3-TUBESUP100.

Feature:

  • Black
  • L1454xH503xD48mm
  • Weight: 6.5kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart