Single base unit, 2 solid doors, 1 shelf, black

Article no.: JLS3-MBSPPBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-MBSPPBS
EAN / GTIN 3662424109324
Manufacturer number JLS3-MBSPPBS
L-Number L60130 11721
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 2 hinged doors, thickness 3mm, mounted on invisible pin
  • Hinges, providing a 180 degree opening for maximum visibility and accessibility
  • 1 epoxy coated shelf, height adjustable and loadable at 50kg
  • As an option, the cabinet can be complemented with an internal pull-out shelf (JLS3-MBSPPSSH) or a 70mm high drawer (JLS3-MBSPPDR70) for easy access. The shelf holds a load of 50kg, the drawer holds a load of 75kg
  • Quick and easy assembly
  • The fixed shelf can be removed as neededor as required.

Feature:

  • Overall dimensions: L. 722 x D. 701 x H. 840mm
  • (H. 1015 mm with the raised base JLS3-BASEMBS)
  • Weight: 58.5kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart