Double base unit, 5 drawers, 1269 x 421 mm, black

Article no.: JLS3-MBD5TBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-MBD5TBS
EAN / GTIN 3662424109102
Manufacturer number JLS3-MBD5TBS
L-Number L60130 106302
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Useful drawer size: L. 1296 x D. 421 x H. 60/130/270mm
  • Central locking, joint key lock. Replaceable lock.
  • Equipped with 4 swivelling feet for a perfect finish
  • Overall dimensions: L. 1449 x D. 701 x H. 840mm (H. 1015mm with raised base JLS3-BASEMBD)

Feature:

  • 5 DRAWERS
  • 2 drawers: Height 60mm = 12 modules + 15cm clearance
  • 2 drawers: Height 130mm = 12 modules + 15cm clearance
  • 1 drawer: Height 270mm
  • Weight: 120kg

Supplied with:

  • Supplied with 8 dividers for 60mm high drawers and 8 dividers for 130mm high drawers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart